Sensor, Photoelectric, Transmitted Beam, Verification Array

Item #: 54768

Cat #: 45PVA-1LEB1-F4

UPC: 781180122613

to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Verification Array, Slim Type Picking , 12 - 264 Volt DC, Infrared LED Light Source, 5 mm Number of Optical Axis, 100 mm Detection Width, 130 mA, Current Consumption

Overview

Sensor, Photoelectric, Transmitted Beam, Verification Array, Slim Type Picking , 12 - 264 Volt DC, Infrared LED Light Source, 5 mm Number of Optical Axis, 100 mm Detection Width, 130 mA, Current Consumption
Also known as: 781180122613, 45PVA-1LEB1-F4

Specifications

Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.100
Volts DC Range: 12 - 264
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 12 - 264
Amps: 0.100