Copper Compression Lug, 1 Hole, #6 AWG

Item #: 54771

Cat #: LCAS6-10-L

UPC: 074983225217

Sign In or Register to view pricing and more.
Documents & Guides
One-hole, short barrel with window lug, #6 AWG wire, #10 stud hole.

Overview

One-hole, short barrel with window lug, #6 AWG wire, #10 stud hole.
Also known as: 074983225217, LCAS6-10-L

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Color: Blue
Stud Size: #10
Material: Copper