Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, Gray, Adhesive

Item #: 54774

Cat #: G1X4LG6-A

UPC: 074983546794

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

The temporary protection fi lm shall protect duct covers from damage during the installation process. The film shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The fi lm shall provide a place for writing notes without allowing the ink to bleed through.

Also known as: 074983546794, G1X4LG6-A

Specifications

Width: 1 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC