MOLDED CASE CIRCUIT BREAKER 240V 225A

Item #: 547741

Cat #: QDP22225TM

UPC: 785901568957

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 240V 225A,225 A,240 V,2P,Circuit Breaker,Metering,Q-Frame,QO,Thermal Magnetic,UL Listed

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 240V 225A,225 A,240 V,2P,Circuit Breaker,Metering,Q-Frame,QO,Thermal Magnetic,UL Listed
Also known as: 785901568957, QDP22225TM

Specifications

Mounting: Panel
Poles: 2
Amps: 225
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Standards: California Proposition 65
Poles: 2
Volts AC: 240
Interrupt Rating AC: 25 kA