Breaker, Molded Case, 150A, 3P, 600VAC, 25-100kAIC, MicroLogic

Item #: 547742

Cat #: HJA36150U43X

UPC: 606486282741

to view pricing and more.
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On, Electronic Trip Unit, 5.2 Amp, AmmeterMicroLogic

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On, Electronic Trip Unit, 5.2 Amp, AmmeterMicroLogic
Also known as: 606486282741, HJA36150U43X

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 25 kA