Starter, IEC, Non-Reversing, Enclosed Style, IP42, 43A, 480VAC Coil

Item #: 547868

Cat #: 109-C43ABE1F-1-7

UPC: 885630538747

Sign In or Register to view pricing and more.
Starter, IEC, Non-Reversing, Enclosed Style, IP42, 43A, 480VAC CoilStarter, Non-Reversing, Enclosed IP42, NEMA Type 1, Metal, 43 Amp, 3-Pole, 480 Volt AC Coil, with Start/Stop, Push Buttons, and External Reset

Overview

Starter, IEC, Non-Reversing, Enclosed Style, IP42, 43A, 480VAC CoilStarter, Non-Reversing, Enclosed IP42, NEMA Type 1, Metal, 43 Amp, 3-Pole, 480 Volt AC Coil, with Start/Stop, Push Buttons, and External Reset
Also known as: 885630538747, 109-C43ABE1F-1-7

Specifications

IP/NEMA Rating: IP42, NEMA 1
Poles: 3
Type: Enclosed, Starter, Non-Reversing
Amps: 43
Volts AC Control: 480
IP/NEMA Rating: IP42, NEMA 1
Type: Enclosed, Starter, Non-Reversing
Volts AC Control: 480
Poles: 3
Amps: 43