Solar Fastening System, Wood Purpose Thread, 5/16 x 5.906"

Item #: 547958

Cat #: 3151551905

UPC:

to view pricing and more.
Documents & Guides
Solar Fastening System, Wood Purpose Thread, 5/16 x 5.906 inch

Overview

Solar Fastening System, Wood Purpose Thread, 5/16 x 5.906 inch
Also known as: 3151551905

Specifications

Length: 5.906 in
Diameter: 5/16 in
Length: 5.906 in
Diameter: 5/16 in