Breaker, Miniature, 7A,480Y/277VAC, 96VDC, 2P, Trip Curve D

Item #: 54811

Cat #: 1492-SP2D070

UPC: 611320048957

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, Miniature, 7 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 7 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320048957, 1492-SP2D070

Specifications

Poles: 2
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 7
Volts AC: 277, 480Y
Volts DC: 96