Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TEDDICO, Conduit Body, Set Screw T, Length: 4.300 IN, Width: 1.300 IN, Height: 2.400 IN, Material: Die Cast Aluminum, Package Type: Boxed, Trade Size: 1/2 IN, Cover Material: Stamped Aluminum, Gasket Material: Neoprene
Overview
TEDDICO, Conduit Body, Set Screw T, Length: 4.300 IN, Width: 1.300 IN, Height: 2.400 IN, Material: Die Cast Aluminum, Package Type: Boxed, Trade Size: 1/2 IN, Cover Material: Stamped Aluminum, Gasket Material: Neoprene
Also known as: 087115756053, 700-CGV
Specifications
No Specifications Available