Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 3000 RPM

Item #: 548263

Cat #: MPM-B1653F-MJ72AA

UPC: 884951113947

to view pricing and more.
Documents & Guides
Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting H *** Rockwell Automation Preferred Product ***

Overview

Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting H *** Rockwell Automation Preferred Product ***

MP-Series™ medium inertia (MPM) servo motors from Allen-Bradley® offer IEC metric mounting dimensions and rotatable DIN connectors, providing flexible connector orientation for easier cable routing. Catalog item MPM-B1653F-MJ72AA is a Bulletin MPM medium-Inertia servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951113947, MPM-B1653F-MJ72AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product