MLB CT484814-HC 14 X 48 X 48 TRANS

Item #: 548289

Cat #: CT484814-HC

UPC: 784572239944

to view pricing and more.
Documents & Guides
MLB CT484814-HC 14 X 48 X 48 TRANS ENCL

Overview

MLB CT484814-HC 14 X 48 X 48 TRANS ENCL
Also known as: 784572239944, CT484814-HC

Specifications

Depth: 14 in
Mounting: Surface
Height: 48 in
Width: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Height: 48 in
Standards: California Proposition 65
Mounting: Surface
Width: 48 in
IP/NEMA Rating: NEMA 3R