
Wiring Duct, Wide Slot, 1" x 1-1/2" x 6', PVC, Gray, Adhesive
Item #: 54829
Cat #: G1X1.5LG6-A
UPC: 074983546763
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546763, G1X1.5LG6-A
Specifications
| Height: | 1 1/2 in |
| Width: | 1 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 in |
| Material: | PVC |