This product has been discontinued.

Category 6A 10Gig UTP Patch Cord, 26 AWG, 8', Black
Item #: 548300
Cat #: UTP6ASD8BL
UPC: 074983309627
Sign In or Register to view pricing and more.
Documents & Guides
Category 6A 10Gig UTP Patch Cord, 26 AWG, 8', Black
Overview
Category 6A 10Gig UTP Patch Cord, 26 AWG, 8', Black
Also known as: 074983309627, UTP6ASD8BL
Specifications
| Material: | Copper |
| Color: | Black |
| Length: | 8 ft |
| Material: | Copper |
| Length: | 8 ft |
| Color: | Black |