Copper Patch Cord, Cat 6A (SD), Red UTP

Item #: 548303

Cat #: UTP6ASD10RD

UPC: 074983309832

to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 10 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 10 ft.
Also known as: 074983309832, UTP6ASD10RD

Specifications

Color: Red
Material: Copper
Length: 10 ft
Color: Red
Length: 10 ft
Material: Copper