Copper Patch Cord, Cat 6A (SD), Red UTP

Item #: 548310

Cat #: UTP6ASD25RD

UPC: 074983310715

Sign In or Register to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 25 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 25 ft.
Also known as: 074983310715, UTP6ASD25RD

Specifications

Length: 25 ft
Color: Red
Material: Copper
Length: 25 ft
Material: Copper
Color: Red