This product has been discontinued.
1/200 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, BULK
Item #: 548357
Cat #: BK/MDL-1/200-R
UPC: 051712652902
to view pricing and more.
Documents & Guides
No Documents Available
1/200 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, BULK
Overview
1/200 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, BULK
Also known as: 051712652902, BK/MDL-1/200-R
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Amps: | 0.020 |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Amps: | 0.020 |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |