WR DUP RECP B+S WIRE 20A/250V IV

Item #: 548393

Cat #: WR5862-I

UPC: 785007243192

to view pricing and more.
Documents & Guides
Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Ivory

Overview

Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Ivory
Also known as: 785007243192, WR5862-I

Specifications

Phase: 3
Type: Receptacle
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R, 6-20R
Mounting: Wall
Phase: 3
Amps: 20
Color: Ivory
Mounting: Wall
Type: Receptacle
Material: Thermoplastic
NEMA Configuration: 5-20R, 6-20R