12V LED Tape Lighting, 12" section, 3000K

Item #: 548446
Cat #: 98606SW-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 12" section, 3000K12V LED Tape Lighting, 12" section, 3000K, White

Overview

12V LED Tape Lighting, 12" section, 3000K12V LED Tape Lighting, 12" section, 3000K, White
Also known as: 98606SW-15

Specifications

Length: 1 ft
Color Temperature: 3000 (Warm White)
Volts AC: 12
Light Technology: LED
Length: 1 ft
Volts AC: 12
Color Temperature: 3000 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)