Breaker, Miniature, 5A, 480Y/277VAC, 96VDC, Trip Curve D

Item #: 54847

Cat #: 1492-SP2D050

UPC: 611320048933

to view pricing and more.
Documents & Guides
Breaker, Miniature, 5 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 5 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320048933, 1492-SP2D050

Specifications

Poles: 2
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 5
Volts AC: 277, 480Y
Volts DC: 96