
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z120
Item #: 548510
Cat #: DW8257
UPC: 885911036658
Sign In or Register to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z120, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Overview
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z120, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT type 27 XP flap discs. Heavy-duty Zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.
Also known as: 885911036658, DW8257
Features & Benefits
- Extended Performance flap design lasts 2.5x's longer than std flap discs
- Premium Zirconia cloth provides aggressive grinding action 40% faster than std flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
- Manufactured by DEWALT
Specifications
| Type: | Flap Disc |
| Material: | Fiberglass, Zirconia |
| Diameter: | 4 1/2 in |
| Type: | Flap Disc |
| Diameter: | 4 1/2 in |
| Material: | Fiberglass, Zirconia |