SQD HDM36150 MOLDED CASE CIRCUIT

Item #: 548542

Cat #: HDM36150

UPC: 785901943044

to view pricing and more.

Overview

SQD HDM36150 MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: 785901943044, HDM36150

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 14 kA