3 LT MR16 Gimbal Ring Track Head Kit, Black

Item #: 548564

Cat #: TK352

UPC: 045923433528

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - MR16 - Gimbal Ring Track Kit - 4 foot Track - Line Voltage - Black

Overview

3 Light - MR16 - Gimbal Ring Track Kit - 4 foot Track - Line Voltage - Black
Also known as: 045923433528, TK352

Specifications

Volts AC: 120
Color: Black
Material: Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Black
Wattage: 50
Light Technology: Halogen