Breaker, 4A, 2P, 277V, Miniature

Item #: 54862

Cat #: 1492-SP2D040

UPC: 611320048926

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 4.0 Amp, 2-Pole, 277 Volt, Miniature, Highly Inductive Loads

Overview

Breaker, 4.0 Amp, 2-Pole, 277 Volt, Miniature, Highly Inductive Loads
Also known as: 611320048926, 1492-SP2D040

Specifications

Poles: 2
Amps: 4
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 4
Volts AC: 277