Solid Raceway, PVC, 1X1X6', LGRY, NM

Item #: 54865

Cat #: FS1X1LG6NM

UPC: 074983339860

to view pricing and more.
Panduct® type FS solid wall wiring duct, 1 W x 1 H, 6' length, PVC, light gray, no mounting holes

Overview

Panduct® type FS solid wall wiring duct, 1 W x 1 H, 6' length, PVC, light gray, no mounting holes

Panduct® type FS solid wall wiring duct, 1 W x 1 H, 6' length, PVC, light gray, no mounting holes

Also known as: 074983339860, FS1X1LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC