Enclosure, NEMA 4/12, Hinge Cover, 20" x 16" x 6"

Item #: 54876

Cat #: CSD20166LG

UPC: 783510158699

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover, NEMA 4/12, 20 x 16 x 6 Inch, Steel/Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover, NEMA 4/12, 20 x 16 x 6 Inch, Steel/Powder Coat Finish, Wall Mount

nVent HOFFMAN HOFCSD20166LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510158699, CSD20166LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Height: 20 in
Width: 16 in
Mounting: Wall