Spill-Over Junction Fitting with 4x4 Exi

Item #: 548776

Cat #: FRSPJ4X4BL

UPC: 074983066209

to view pricing and more.
Spill-Over Junction with 4x4 Exit. Assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner® Channel, spilling over the side into a 4x4 vertical exit. Requires coupler to attach 4x4 FiberRunner® Channel and fittings to the vertical exit. Mounts directly to exis

Overview

Spill-Over Junction with 4x4 Exit. Assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner® Channel, spilling over the side into a 4x4 vertical exit. Requires coupler to attach 4x4 FiberRunner® Channel and fittings to the vertical exit. Mounts directly to exis
Also known as: 074983066209, FRSPJ4X4BL

Specifications

Material: ABS
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Type: Spill-Over Junction Body