Ground Terminal Block, Type: D4/6.P
Item #:
548787
Cat #:
1SNA165809R0100
UPC:
662019960456
Sign In or Register to view pricing and more.
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: D4/6.P. Color: V0 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Mounting on DIN 3 Rail without Screws
Overview
Ground Terminal Block with Rail Contact. Screw Clamp. Type: D4/6.P. Color: V0 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Mounting on DIN 3 Rail without Screws
Also known as: 662019960456, 1SNA165809R0100
Specifications
Color: | Green/Yellow |
Gauge: | 10 |
Mounting: | DIN Rail |
Family / Style: | Entrelec |
Type: | Screw Clamp, Ground Block |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Type: | Screw Clamp, Ground Block |
Gauge: | 10 |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)