4-Post Rack, 45RU, 36 in. Deep, Cage Nut E-Rails, Black

Item #: 548853

Cat #: R4P36CN

UPC: 074983089109

to view pricing and more.
The 4-Post rack combines the stability of a cabinet with the accessibility of an open rack to deliver maximum flexibility. The 45 RU rack is 23 inches wide overall (with 19 inch standard EIA mount) and 36 inches deep, with adjustable mounting rails that have cage nut EIA universal mounting hole spacing, and printed numbering. A range of cable managers and accessories work with the rack. The rack is UL listed for 2,500 pounds and is made of welded steel. The rack is black.

Overview

The 4-Post rack combines the stability of a cabinet with the accessibility of an open rack to deliver maximum flexibility. The 45 RU rack is 23 inches wide overall (with 19 inch standard EIA mount) and 36 inches deep, with adjustable mounting rails that have cage nut EIA universal mounting hole spacing, and printed numbering. A range of cable managers and accessories work with the rack. The rack is UL listed for 2,500 pounds and is made of welded steel. The rack is black.
Also known as: 074983089109, R4P36CN

Specifications

Depth: 36 in
Height: 84 in
Color: Black
Mounting: Floor
Material: Steel, Aluminum
Size: 45RMU
Width: 23.250 in
Depth: 36 in
Color: Black
Material: Steel, Aluminum
Width: 23.250 in
Height: 84 in
Mounting: Floor
Size: 45RMU