1-26W GU24 WALL

Item #: 548949

Cat #: P5985-31WB

UPC: 785247174607

to view pricing and more.
PRO P5985-31WB 1-26W GU24 WALL LANTERN

Overview

PRO P5985-31WB 1-26W GU24 WALL LANTERN
Also known as: 785247174607, P5985-31WB

Specifications

Wattage: 26
Color: Black
Type: Outdoor
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Wattage: 26
Type: Outdoor
Material: Aluminum
Color: Black
Mounting: Wall
Standards: California Proposition 65