Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG
Item #:
54897
Cat #:
KA26U
UPC:
781810370100
Sign In or Register to view pricing and more.
Mechanical Lug, Aluminum, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 2/0 AWG, Bolt Hole: 1/4 Inch
Overview
Mechanical Lug, Aluminum, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 2/0 AWG, Bolt Hole: 1/4 Inch
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810370100, KA26U, slick bottom
Specifications
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 2/0 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 6 - 2/0 |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)