Exit Sign, Single Sided, Glow Brite, Red Background

Item #: 549146

Cat #: 7070-B-WM

UPC:

to view pricing and more.
Documents & Guides
Exit Sign, Single Sided, Photoluminescent High Visibility Green Lettering, Red Background, Indoor/Outdoor, 100 Foot Viewing Distance, UL 924 listed/Listed to LED, 15-7/8 Inch x 8-5/8 Inch x 3/8 Inch,

Overview

Exit Sign, Single Sided, Photoluminescent High Visibility Green Lettering, Red Background, Indoor/Outdoor, 100 Foot Viewing Distance, UL 924 listed/Listed to LED, 15-7/8 Inch x 8-5/8 Inch x 3/8 Inch,

PM100 Glo Brite® Eco Exit signs use zero energy, are maintenance free and require no bulbs or batteries. The PM100 is recyclable, non-toxic, and non-radioactive. It is designed for surface, flag, ceiling or conduit mounting with use at both high-level and low-level applications. UL 924 Listed at 100Ft viewing distance for indoor/outdoor and wet locations with fluorescent and LED light activation. Size: W 8.5”xL16" Available in single or double sided in red, black or green.

Also known as: 7070-B-WM

Features & Benefits

  • Non-toxic, non-radioactive
  • Zero energy consumption - zero cost, green design
  • Zero maintenance - no bulbs, no battery replacement
  • Movable if egress paths change
  • No disposal cost
  • Consistent, uniform illumination
  • Recyclable
  • Thin, low profile construction
  • Designed for surface, flag, ceiling or conduit mounting
  • LED or fluorescent light activation

Specifications

Color: Red/Green
Material: ABS
Color: Red/Green
Material: ABS