400A, 120/240V, 4 Jaws, Standard House Panel, NEMA 3R

Item #: 549172

Cat #: HP402442

UPC: 786676000567

to view pricing and more.
Documents & Guides
400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 24/42 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 400 Amp (DK2400) Main Breaker.***Does not include lug kit will need to add P/N - HPBLK750***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 24/42 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 400 Amp (DK2400) Main Breaker.***Does not include lug kit will need to add P/N - HPBLK750***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton house panel Catalog#:HP402442 Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, DK2400, Surface mounting

Also known as: 786676000567, HP402442, 320 resi with distrib.., Sparky

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Circuits: 24
Sockets: 1
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R