Duplex Receptacle Wallplate, 2-Gang, Thermoset, Ivory, Midway

Item #: 5492

Cat #: 80516-I

UPC: 078477491928

to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory

Overview

2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory

2-Gang Duplex Device Receptacle Wallplate, Midway Size, Ivory

Also known as: 078477491928, 80516-I

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Material: Plastic
Color: Ivory
Size: Midway
Mounting: Device
Color: Ivory
Gangs: 2
Material: Plastic