Transformer, Dry Type, 50KVA, 240x480 x 120/240VAC, NEMA 3R

Item #: 549225

Cat #: 50S3HNV

UPC: 785901340423

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 50 KVA, 240x480 x 120/240 Volt AC, 150C Rise, Watchdog, Non-Ventilated, NEMA 3R

Overview

Transformer, Dry Type, 50 KVA, 240x480 x 120/240 Volt AC, 150C Rise, Watchdog, Non-Ventilated, NEMA 3R
Also known as: 785901340423, 50S3HNV

Specifications

Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Volt Amps: 50kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Standards: California Proposition 65
Primary Voltage: 240x480
Type: Dry Type Transformer
Volt Amps: 50kVA
Secondary Voltage: 120/240