SQD HJL26100AA MOLDED CASE CIRCUIT

Item #: 549256

Cat #: HJL26100AA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HJL26100AA MOLDED CASE CIRCUIT BREAKER 600V 100A

Overview

SQD HJL26100AA MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: HJL26100AA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 25 kA
Volts DC: 250
Amps: 100
Interrupt Rating DC: 18 kA