Panel For Enclosure, 10" x 10", Type 1/3R, Steel, White Powder Coat
Item #:
5493
Cat #:
A10N10P
UPC:
783510343002
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Small Type 1 & 3R Enclosure Size: 10" x 10", Size/Dims: 8.25x8.25, Material/Finish: Steel/White
Overview
Panel for Small Type 1 & 3R Enclosure Size: 10" x 10", Size/Dims: 8.25x8.25, Material/Finish: Steel/White
Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
Also known as: 783510343002, A10N10P
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R |
Width: | 10 in |
Color: | White |
Material: | Steel |
Height: | 10 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 1, NEMA 3R |
Color: | White |
Height: | 10 in |
Width: | 10 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)