Copper Patch Cord, Cat 6A, Off White UTP

Item #: 549320

Cat #: UTP6A25

UPC: 074983190768

to view pricing and more.
Documents & Guides
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 25 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 25 ft.
Also known as: 074983190768, UTP6A25

Specifications

Length: 25 ft
Material: Copper
Color: Off-White
Length: 25 ft
Color: Off-White
Material: Copper