1-1/4 Amp Time-Delay Glass Fuse, Axial, 1/4" x 1-1/4", 250V, RoHS

Item #: 549351

Cat #: MDL-V-1/4-R

UPC: 051712651714

to view pricing and more.
Documents & Guides
1-1/4 Amp Time-Delay Glass Fuse, Axial, 1/4" x 1-1/4", 250V, RoHS

Overview

1-1/4 Amp Time-Delay Glass Fuse, Axial, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712651714, MDL-V-1/4-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.250
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 1.250