TYPE 4X DISCONNECT ENCLOSURE

Item #: 549363

Cat #: A20HS1610GQRLP

UPC: 783510132330

to view pricing and more.
Fiberglass Disconnect, Type 4X, 20.19x16.25x10.00, Fiberglass

Overview

Fiberglass Disconnect, Type 4X, 20.19x16.25x10.00, Fiberglass

For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches.

Also known as: 783510132330, A20HS1610GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 10 in
Material: Fiberglass
Finish: Smooth Matte
Height: 20.190 in
Width: 16.250 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Finish: Smooth Matte
Width: 16.250 in
Color: Light Gray
Material: Fiberglass
Height: 20.190 in
Standards: Build America Buy America Compliant