SQD HDM36100RP MOLDED CASE CIRCUIT

Item #: 549387

Cat #: HDM36100RP

UPC: 785901513353

to view pricing and more.
Documents & Guides
No Documents Available
SQD HDM36100RP MOLDED CASE CIRCUIT BREAKER 600V 100A

Overview

SQD HDM36100RP MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: 785901513353, HDM36100RP

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 100
Interrupt Rating DC: 20 kA