480V, 15 Hp, Line Reactor

Item #: 549417

Cat #: KDRB2H

UPC:

to view pricing and more.
Line Reactor. 480V AC, 15 Hp, 21 Amp, 3-Phase, KDR Series, Optimized, High-Z, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".

Overview

Line Reactor. 480V AC, 15 Hp, 21 Amp, 3-Phase, KDR Series, Optimized, High-Z, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRB2H

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Amps: 27
Phase: 3
Horsepower: 15
Volts AC: 480
Amps: 27