2
more
![Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil](https://rexel-cdn.com/products/2023-12-28-105737-3m-performance-plus-duct-tape-8979-slate-blue-48-mm-x-22.jpg?i=509A3FD7-3813-479B-8E8C-AB1D3FD31235&f=420)
Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil
Item #:
549438
Cat #:
8979-SLATEBLUE-48MMX22.8M
UPC:
048011538518
Sign In or Register to view pricing and more.
Documents & Guides
3M™ Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil
Overview
3M™ Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m 12.1 mil
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to six months after application.
Also known as: 048011538518, 8979-SLATEBLUE-48MMX22.8M
Specifications
Width: | 48 mm |
Material: | Polyethelyne |
Color: | Slate Blue |
Length: | 22.8 m |
Family / Style: | 8979 |
Width: | 48 mm |
Color: | Slate Blue |
Family / Style: | 8979 |
Material: | Polyethelyne |
Length: | 22.8 m |
Customer Reviews
No reviews for this product
(0)