to view pricing and more.
Documents & Guides
No Documents Available
Service Entrance Cable Cap, Type Split Insulator, Wire Size (3) 4/0 AWG, Number of Holes 4, Hole Size (1) 7/16 Inch/(3) 7/8 Inch, Size 3-1/2 Inch L x 3-3/4 Inch W x 3-29/32 Inch H, Material Hot Dip/Mechanically Galvanized Malleable Iron, Approval UL 514B, CSA, Used On Cable Service Entrance, Constructional Feature Weather Resistant, Insulation Material Phenolic
Overview
Service Entrance Cable Cap, Type Split Insulator, Wire Size (3) 4/0 AWG, Number of Holes 4, Hole Size (1) 7/16 Inch/(3) 7/8 Inch, Size 3-1/2 Inch L x 3-3/4 Inch W x 3-29/32 Inch H, Material Hot Dip/Mechanically Galvanized Malleable Iron, Approval UL 514B, CSA, Used On Cable Service Entrance, Constructional Feature Weather Resistant, Insulation Material Phenolic
Also known as: 783126824001, 1749G
Specifications
No Specifications Available