MC Cable, Aluminum Flex, 6/4 w/Ground, Stranded, 1000'

Item #: 549522

Cat #: MCAL64STRWG1000RL

UPC:

to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 1000' Reel, Black, White, Red, Blue Conductors

Overview

Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 1000' Reel, Black, White, Red, Blue Conductors

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: MCAL64STRWG1000RL

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Gauge: 6 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Conductors: 4
Package Type: Reel