20 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 549692

Cat #: CGL-20

UPC: 051712100298

to view pricing and more.
Documents & Guides
20 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc

Overview

20 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc
Also known as: 051712100298, CGL-20

Specifications

Class: C
Type: Current-Limiting
Amps: 20
Interrupt Rating DC: 200, 40
Class: C
Amps: 20
Type: Current-Limiting
Interrupt Rating DC: 200, 40