RadioRA 2 Wall Mount Keypad, Light Almond

Item #: 549879

Cat #: RRD-W3BD-LA

UPC: 027557773003

to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Light Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Light Almond.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in light almond

Also known as: 027557773003, RRD-W3BD-LA

Specifications

Color: Light Almond
Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120
Wattage: 0.600
Type: Keypad, Dual Group, Dual Raise/Lower
Mounting: Knuckle
Family / Style: RadioRA 2