30A 1P 120V PLUG FUSED GB W/N TYPE 1

Item #: 54990

Cat #: LF111N

UPC: 783643335110

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switches. 30A 1P 120V PLUG FUSED GB W/N TYPE 1

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switches. 30A 1P 120V PLUG FUSED GB W/N TYPE 1
Also known as: 783643335110, LF111N

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 30
Volts AC: 240
Mounting: Surface
Poles: 1
Volts AC: 240
IP/NEMA Rating: NEMA 1
Amps: 30