SLIM 12W 5K PC277 PCWALL WHIT

Item #: 549922

Cat #: SLIM12W/PC2

UPC: 019813040721

to view pricing and more.
Documents & Guides
Wall Packs 1925 Lumens Slim 12W 277V Photocell White

Overview

Wall Packs 1925 Lumens Slim 12W 277V Photocell White
Also known as: 019813040721, SLIM12W/PC2

Specifications

Color Rendering Index (CRI): 71
Wattage: 12
Lumens: 1401
Color: White
Color Rendering Index (CRI): 71
Lumens: 1401
Wattage: 12
Color: White