Abb 1sna645064r0100 R600 Relay 24vd

Item #: 550085

Cat #: 1SNA645064R0100

UPC: 804325411585

to view pricing and more.
Documents & Guides
No Documents Available
Abb 1sna645064r0100 R600 Relay 24vdAbb; Interface Relay; R600; Insulation Coil/contacts: 4000 Vrms; Screw Driver Size: 3.5 Mm; Color: Grey; Operating Temperature: -20 To +70 Deg C; Wire Size: 0.2- 4 Sq-mm (solid), 0.22 - 2.5 Sq-mm (stranded); Time: Operating Speed: 5 Ms (off), 8 Ms (on), Bounce Time: 1.2 Ms; Enclosure: NEMA 1, Ip20; Resistance To Shockcoil/contact: 4000 Vrms; Spacing: 6 Mm; Tightening Torque: 0.4 - 0.6 N-m; Numberof Auxiliary Contacts: 1 Spdt; Switching: Voltage: 12 V/250 Vac; Current: 10 Milamp/6 Amp; Load: 0.6/1500 Vamp (ac1), 0.6/140 Wtt (dc1); Wire Strip Length: 9 Mm; Voltage Rating: 24 Vdc; Storage Temperature: -40 To 80 Deg C; Number Of Load Operation: 105 On Ac15 (on-load), 107 (off-load); Power: 0.28 Wtt; Drop Out Voltage: 1.2 V; Amperage Rating: 12 Milamp

Overview

Abb 1sna645064r0100 R600 Relay 24vdAbb; Interface Relay; R600; Insulation Coil/contacts: 4000 Vrms; Screw Driver Size: 3.5 Mm; Color: Grey; Operating Temperature: -20 To +70 Deg C; Wire Size: 0.2- 4 Sq-mm (solid), 0.22 - 2.5 Sq-mm (stranded); Time: Operating Speed: 5 Ms (off), 8 Ms (on), Bounce Time: 1.2 Ms; Enclosure: NEMA 1, Ip20; Resistance To Shockcoil/contact: 4000 Vrms; Spacing: 6 Mm; Tightening Torque: 0.4 - 0.6 N-m; Numberof Auxiliary Contacts: 1 Spdt; Switching: Voltage: 12 V/250 Vac; Current: 10 Milamp/6 Amp; Load: 0.6/1500 Vamp (ac1), 0.6/140 Wtt (dc1); Wire Strip Length: 9 Mm; Voltage Rating: 24 Vdc; Storage Temperature: -40 To 80 Deg C; Number Of Load Operation: 105 On Ac15 (on-load), 107 (off-load); Power: 0.28 Wtt; Drop Out Voltage: 1.2 V; Amperage Rating: 12 Milamp
Also known as: 804325411585, 1SNA645064R0100

Specifications

No Specifications Available