Safety Switch, 30A, 3P, 240V, GD Non-Fusible, NEMA 3R

Item #: 55011

Cat #: GNF321R

UPC: 783643335219

to view pricing and more.
Documents & Guides
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 3R

Overview

30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 3R
Also known as: 783643335219, GNF321R

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R